Diecast Cam Action Window Sash Lock, Mounting Holes 1-3/4 Inch on Center, White (Single Pack)

  • Mfr # F 2620

  • Zoro # G811906277


product price:  $8.79
/ea

Key Features

Color
White
Material
Diecast
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F 2620
Zoro #
G811906277
UPC #
-
Country of Origin
China

Details

Color
White
Material
Diecast
Item
Window Sash Lock
Finish
White

Description

The Prime-Line F 2620 Cam Action Window Lock replaces or upgrades the sash lock on single and double hung vinyl windows. This small window latch is constructed from diecast and comes finished in white. Mounting hardware included. A Phillips head screwdriver is required for installation. The window latch replacement features a cam action hook which draws the sash lock keeper tight when locked. The body of the Prime-Line window latch has anti-jimmy studs which engage the keeper of the window lock replacement. Mounting holes are 1-3/4 inch on center. Please refer to the line art drawing for dimensions and compare with your needs before purchasing.


  • • WINDOW LATCH REPLACEMENT – Use this window latch to replace or upgrade sash window locks on single and double hung vinyl windows
  • • STRONG AND DURABLE – This window sash lock is constructed from diecast and comes finished in white; mounting hardware included
  • • CAM ACTION HOOK - Features a cam action latch hook which draws the window lock keeper tight when locked
  • • SECURE SASH LOCK – The body of the window lock latch has anti-jimmy studs which engage the sash window latch keeper
  • • DIMENSIONS - Mounting holes are 1-3/4 inch on center; please refer to the line art drawing for dimensions and compare to your needs before purchasing (Not Universal)

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.