Zoro Homepage

Diecast Pella Window Crank Handle, 3/8 In. Special Deep Spline Socket, Champagne (Single Pack)

  • Mfr # H 3958

  • Zoro # G800935318


product price: $11.75
/ea

Key Features

Finish
Champagne
Base Size (In.)
3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 3958
Zoro #
G800935318
UPC #
49793039583
Country of Origin
China

Dimensions

Base Size (In.)
3/8 in.

Details

Finish
Champagne

Description

This Pella casement operator crank handle comes in a champagne (tan) colored finish, and it features a long-reaching arm for optimal performance. It features a sleek, arching design and has a unique 3/8 inch bore that fits the Pella special deep spline spindles. This casement operator crank provides an elegant finish to Pella casement windows, and it fits other, similar-styled casement operators with 3/8 in. splines.
  • Use this handle with Pella casement operators that have 3/8 in. diameter splines
  • This crank handle has a 2-3/8 in. drop from the base bottom to the center of knob (see line drawing)
  • Constructed of diecast material for lasting use
  • The window crank features a set screw at the base of the handle allowing it to lock onto the spindle
  • This Pella window crank is easy to install and used by many
  • Engineered to resist rust and corrosion
  • Features a sleek contoured design to enhance the beauty of your window
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.