Zoro Homepage

Diecast Screen Door Corner (2 Pack)

  • Mfr # B 712

  • Zoro # G6271312


product price: $5.85
/pr
Sold in multiples of 2 for $11.70

Key Features

Width
3 13/16 in
Length
7 7/16 in
Color
Gray
Height
7 7/16 in
Finish
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 712
Zoro #
G6271312
UPC #
049793007124
Country of Origin
China

Dimensions

Width
3 13/16 in
Length
7 7/16 in
Height
7 7/16 in
Overall Height
7 7/16 in
Overall Length
7 7/16 in
Overall Width
3 13/16 in

Details

Item
Corner
Color
Gray
Finish
Steel
Closer Type
Standard Duty
Material
Diecast
Door Type
Screen Door
Projection from Wall
2 5/8 in
Hardware
Included
Projection
2 5/8 in
ANSI/BHMA Finish
Unfinished
For Use With Door Type
Screen Door
Product Type
Corner
Includes Hardware
Hardware Included

Description

Corner, Door Type Screen Door, Length 7 7/16 in, Width 3 13/16 in, Height 7 7/16 in, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 5/8 in, Hardware Included, Roller Width Not Applicable, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.