Diecast Security Swing Bar Lock for Hinged Swing-In Doors, 3-7/8 Inch L Bar by 2-1/2 In H, Chrome

  • Mfr # U 9900

  • Zoro # G411928952


product price:  $11.45
/ea

Key Features

Color
Chrome
Finish
Chrome Plated
Height
2-1/2 in
Material
Heavy duty diecast zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U 9900
Zoro #
G411928952
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2-1/2 in

Details

Color
Chrome
Finish
Chrome Plated
Item
Security Swing Bar Lock
Material
Heavy duty diecast zinc

Description

This Defender Security U 9900 Bar Door Lock is a security locking device for hinged swing-in doors, allowing a door to be slightly opened to allow safe viewing and ventilation. This door lock bar can also be installed out of reach of children so they cannot open the door by themselves, providing additional child-safe door security. Adding security bar locks for doors is quick and easy. All installation fasteners, including plastic shim spacers for leveling, are included. Strong, durable, and sure to last, these lock bars are constructed of zinc diecast with a chrome finish. This lock bar is 3-7/8 inch bar length by 2-1/2 inch height and has a long, hinged bar, which folds over the closed door to engage the catch. For further dimensional information, please see the line drawing.


  • • SECURITY LOCK – This swing bar lock is a security locking device for hinged swing-in doors, allowing a door to be slightly opened to allow safe viewing and ventilation
  • • CHILD-SAFE SECURITY DEVICE – This swing bar door lock can also be installed out of reach of children so they cannot open the door by themselves, providing additional child-safe door security
  • • EASY INSTALLATION - Adding a security swing latch to your door is quick and easy; all installation fasteners, including plastic shim spacers for leveling, are included
  • • STRONG AND DURABLE – Constructed of zinc diecast with a chrome finish, the security door lock is strong, durable, and sure to last
  • • DIMENSIONS - This locking bar is 3-7/8 inch bar length x 2-1/2 inch height and has a long, hinged bar, which folds over the closed door to engage the catch; for further dimensional information, please see the line drawing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.