Zoro Homepage

Diecast, Sliding Door Keyed Locking Unit (Single Pack)

  • Mfr # E 2144

  • Zoro # G711906445


product price: $48.55
/ea

Key Features

Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E 2144
Zoro #
G711906445
UPC #
-
Country of Origin
United States

Details

Color
White

Description

This sliding patio door keyed locking unit is constructed of diecast and comes in a corrosion-resistant, white-painted finish. This locking device is designed to convert non-locking Prime-Line patio door handle sets (model number: C 1177, C 1131 and C 1204) to keyed locking handles. This lock features a 5-pin tumbler with 2 keys. The lock body is solid brass construction with a hardened break-away tailpiece. Use to replace damaged key cylinders in most surface mount handles.


  • • Constructed of diecast, steel and brass components
  • • Housing comes in a beautiful, corrosion resistant, white painted finish to match with patio door handle set hardware
  • • Designed for use with patio sliding door systems to convert an external non-keyed locking pull to keyed access
  • • Features a 5 pin tumbler and includes two keys
  • • Easy to install with only a few simple tools

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.