Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diecast White Finish, Window Sash Lock

  • Mfr # F 2533

  • Zoro # G000934210


product price: $7.84
/ea

Key Features

Type
Sash Lock
Material
Zinc
Finish
White
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F 2533
Zoro #
G000934210
UPC #
49793025333
Country of Origin
China

Details

Type
Sash Lock
Material
Zinc
Finish
White
Color
White

Description

This is a slim line window sash lock, diecast construction with a white finish. Designed to fit aluminum, vinyl or wood double-hung windows. The cam-action lock holds window securely closed, with a universal design. Mounting holes are 2-1/4 in. on center with a 3/8 in. hole offset.
  • Can be used on aluminum, vinyl or wood double hung windows
  • Cam-action lock
  • Universal design
  • Diecast construction with a white finish
  • Mounting holes are 2-14 in. on center
  • Mounting hardware included
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.