Zoro Homepage

Diecast, White Painted, Swing Bar Door Guard

  • Mfr # U 9902

  • Zoro # G400935220


product price: $13.19
/ea

Key Features

Length
3-7/8 in.
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9902
Zoro #
G400935220
UPC #
49793099020
Country of Origin
Taiwan, Province of China

Dimensions

Length
3-7/8 in.

Details

Finish
White

Description

Secure your home or office doors with additional security with this Swing Bar Lock. This door bar lock is a security locking device for hinged, swing-in doors, allowing a door to be slightly opened 2” to allow safe viewing and ventilation. The 3-7/8” long hinged bar folds over the closed door to engage the catch, adding extra security to your swing-in door. It can also be placed out of reach of children, high on a door, so they cannot open the door themselves and enter or exit into dangerous areas. This swing bar lock is constructed of zinc diecast with a white finish. It’s strong and durable, sure to last, and installation is quick and easy. All installation fasteners are included, including shim spacers for leveling. 3-7/8” bar length x 2-1/2” height.
  • Constructed of durable diecast material and includes steel fasteners
  • Comes in a beautiful, corrosion resistant, classic bronze plated finish
  • Designed for use with hinged entry doors, but can be used on other hinged doors where increased security is desired
  • Features strong, swinging bar that engages the ball tipped keeper
  • PACK OF 12: Slide-Co 5mm shelf support pegs come with 12 pegs per package.
  • Mounting hardware included
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.