Diecast White, Trimline, Left Hand, Locking Handle and Keeper, Truth (Single Pack)
- Mfr # TH 23059
- Zoro # G511928784
product price:
$
17.85
/ea
Key Features
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH 23059
- Zoro #
- G511928784
- UPC #
- -
- Country of Origin
- United States
- Color
- White
Description
This is a left-hand cam style casement locking handle that rotates 90 degrees to lock or unlock the sash. It is diecast construction with a baked enamel white finish. The latch rotates over the keeper to tightly lock the sash against the weather-stripping. The keeper comes with 2 nylon inserts of different heights (0.218 inch and 0.344 inch high) to make sure the lock has a tight fit.
- • Used by a variety of manufacturers of wood or vinyl windows
- • Full 90 degree rotation to lock or unlock
- • Left hand as viewed from the outside looking in
- • Diecast construction in a white finish
- • Keeper included
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.