Door and Gate Safety Hasp Hinge Latch with Keyed Twist Knob Lock 3-3/4 inch with Screws Chrome

  • Mfr # U 117204

  • Zoro # G422738021


product price:  $31.99
/ea

Key Features

Hasp Material
Metal
Hasp Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U 117204
Zoro #
G422738021
UPC #
-
Country of Origin
China

Details

Hasp Material
Metal
Hasp Finish
Chrome

Description

Prime-Line delivers trusted, high-quality hardware solutions for homes, farms, builders, and industrial professionals. Whether you're working on large-scale installations or fine-detail projects, Prime-Line has the right hardware in the sizes, materials, and finishes you need. This Prime-Line U 117204 3-3/4 inch Keyed Twist Knob Door and Gate Safety Hasp Hinge Latch offers a secure and stylish solution for small-scale projects like jewelry boxes, keepsake chests, and craft lockboxes. Crafted from stamped steel with a beautiful chrome finish, these hasps provide dependable security while complementing a wide variety of materials and finishes. Ideal for crafters and DIYers, they serve as a subtle yet effective barrier against unwanted access while maintaining a cohesive and polished appearance. This hasp features a built in keyed knob, allowing you to secure what you want without having to purchase an additional lock, and this comes with two keys. The chrome finish resists rust, making this safety hasp suitable for both indoor and outdoor use. For added security, all mounting screws are hidden when the hasp is locked, preventing tampering or forced removal. Whether you need decorative hardware for crafts or heavy-duty security for your home or workplace, Prime-Line provides dependable, corrosion-resistant solutions that stand the test of time.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.