Shop PRIME-LINE
See all product information
Create Account
Door and Gate, Safety Hasp Hinge Latch with Swivel Staple 3-1/2 inch with Screws, Zinc Plated
- Mfr # U 117120
- Zoro # G622737978
product price:Â
$
22.99
/ea
Key Features
Hasp Material
Metal
Hasp Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 117120
- Zoro #
- G622737978
- UPC #
- -
- Country of Origin
- China
Details
- Hasp Material
- Metal
- Hasp Finish
- Zinc
Description
Prime-Line delivers trusted, high-quality hardware solutions for homes, farms, builders, and industrial professionals. Whether you're working on large-scale installations or fine-detail projects, Prime-Line has the right hardware in the sizes, materials, and finishes you need. This Prime-Line U 117120 Door and Gate Safety Hasp Hinge Latch with Swivel Staple offers a secure and stylish solution for small-scale projects like jewelry boxes, keepsake chests, and craft lockboxes. Crafted with a corrosion-resistant zinc-plated finish, these hasps provide dependable security while complementing a wide variety of materials and finishes. Ideal for crafters and DIYers, they serve as a subtle yet effective barrier against unwanted access while maintaining a cohesive and polished appearance. For larger, more robust applications, the 3-1/2 inch Zinc-Plated Swivel Staple Safety Hasp is designed to secure doors, trunks, boxes, and cabinets with confidence. Made from hot rolled steel for superior durability, this hasp features a ribbed design for added strength. A spring washer holds the swivel staple in a fixed position, providing consistent alignment and protection. This Swivel Staple can rotate 360 degrees. The zinc-plated finish resists rust, making this safety hasp suitable for both indoor and outdoor use. For added security, all mounting screws are hidden when the hasp is locked, preventing tampering or forced removal. Whether you need decorative hardware for crafts or heavy-duty security for your home or workplace, Prime-Line provides dependable, corrosion-resistant solutions that stand the test of time.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.