Door and Gate Safety Hasp Hinge Latch with Swivel Staple 6 inch with Screws Matte Black

  • Mfr # U 117228

  • Zoro # G622737930


product price:  $23.39
/ea

Key Features

Hasp Finish
Matte Black
Hasp Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U 117228
Zoro #
G622737930
UPC #
-
Country of Origin
China

Details

Hasp Finish
Matte Black
Hasp Material
Metal

Description

Prime-Line delivers trusted, high-quality hardware solutions for homes, farms, builders, and industrial professionals. Whether you're working on large-scale installations or fine-detail projects, Prime-Line has the right hardware in the sizes, materials, and finishes you need. This Prime-Line U 117228 6 inch Door and Gate Safety Hasp Hinge Latch with swivel Staple offers a secure and stylish solution for small-scale projects like gates, doors, and lockboxes. Crafted from stamped steel and a corrosion-resistant stylish matte black finish, these hasps provide dependable security while complementing a wide variety of materials and finishes. Ideal for crafters and DIYers, they serve as a subtle yet effective barrier against unwanted access while maintaining a cohesive and polished appearance. For larger, more robust applications, the 6 inch stylish matte black fixed Staple Safety Hasp is designed to secure doors, trunks, boxes, and cabinets with confidence. Made from stamped steel for superior durability, this hasp features a ribbed design for added strength. A spring washer holds the swivel staple in a fixed position, providing consistent alignment and protection. This swivel staple can rotate 360 degrees. The stylish matte black finish resists rust, making this safety hasp suitable for both indoor and outdoor use. For added security, all mounting screws are hidden when the hasp is locked, preventing tampering or forced removal. Whether you need decorative hardware for crafts or heavy-duty security for your home or workplace, Prime-Line provides dependable, corrosion-resistant solutions that stand the test of time.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.