Door and Gate, Slide Barrel Bolt Latch 2-1/2 inch with Screws, Galvanized with Brass Bolt and Knob

  • Mfr # U 117533

  • Zoro # G122737935


product price:  $21.99
/ea

Key Features

Finish
Galvanized
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U 117533
Zoro #
G122737935
UPC #
-
Country of Origin
China

Details

Finish
Galvanized
Material
Metal

Description

The Prime-Line U 117533 2-1/2 inch sliding barrel bolt is designed to deliver superior security and privacy protection for your home and property. Whether you need extra protection for bedrooms, bathrooms, sheds, gates, locker rooms, or storage areas, this barrel bolt latch ensures your doors stay firmly secured against unwanted entry. Crafted from thickened steel with a galvanized finish, the Prime-Line slide lock offers excellent resistance to corrosion, wear, and impact, providing long-term reliability both indoors and outdoors. The 360° flexible installation design allows for vertical, horizontal, or even downward mounting, making it a versatile choice for doors, windows, fences, kennels, cabinets, and more. Whether you're reinforcing an interior room or adding security to an outdoor shed, this lock adapts easily to your installation needs. With its streamlined, precision-crafted appearance and smooth locking action, it fits a wide range of residential and commercial applications. Built with advanced electroplating and polishing technology, the Prime-Line barrel bolt latch offers enhanced durability and reliable performance over time. It is engineered for homeowners, DIY enthusiasts, and professionals who need a strong, dependable lock that maintains its performance in various environments. Customer satisfaction is our priority - the sliding barrel bolt is backed by premium support to assist you with any questions or concerns. NOTE: Please review the product dimensions carefully to ensure it fits your intended installation space before purchasing.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.