Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 3 in. L Brushed Chrome Silver Aluminum Entry Door Blocker 1 pk

  • Mfr # U 11325

  • Zoro # G8668376


product price: $20.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 11325
Zoro #
G8668376
UPC #
49793113252
Country of Origin
China

Description

his High Security Door Lock is Aluminum Brushed Chrome Finish; is a spring-loaded reinforcement lock that protects against unauthorized entry by preventing lock bumping and lock picking while in the locked position; This lock is designed to withstand 800 lbs of force and cannot be opened from the outside; Installs in just minutes using 3" hardened screws anchored to the door jamb; fits any size door; tamper resistant and child-safe design; Meets Texas Building Code requirements


  • • Use this high security door reinforcement lock for additional home security on any swing-in door of any door thickness
  • • Included 3 hardened screws make installation a breeze extra security and peace of mind can be achieved in just minutes
  • • Designed to withstand 800 lbs. of force

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.