Shop PRIMELINE TOOLS
See all product information
Create Account
Bi-Fold Door Bottom Pivot Pin Assembly with 3/8 in. Diameter Nylon Cap (Single Pack)
Mfr # N 6730
Zoro # G3342549
product price:Â
$
5.59
/ea
Key Features
Material
Steel
Finish
Unfinished
Mounting
Door Bottom
Roller Width/Dia. (In.)
No Roller
Mounting Hole Size (In.)
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6730
- Zoro #
- G3342549
- UPC #
- 049793067302
- Country of Origin
- Taiwan, Province of China
- Item
- Pivot Pin
- Material
- Steel
- Finish
- Unfinished
- Mounting
- Door Bottom
- Type
- Bi-Fold Door
- Hardware
- Included
- Requires
- Hardware
- Bearings
- Steel
- Construction
- Steel
- For Use With
- Closet Doors
- Color
- Metallic Brown
- Shaft Material
- Nylon
- For Top/Bottom
- Bottom
- Weight Capacity
- 30 lb
- Bearing Material
- Steel
- Includes Hardware
- Hardware Included
- Count
- 1
- Product Type
- Pivot Pin
Description
Closet Door Bottom Pivot Guide Rod, Bi-Fold Door, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 5/8 In., Length (In.) 3-53/64, Height (In.) 9-7/16, Width (In.) 3-13/16, Depth (In.) 5/8, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.