Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 2-1/2 in. H X 3-7/8 in. L Brass-Plated Metal Door Guard

  • Mfr # U9897

  • Zoro # G8641216


product price: $10.69
/ea

Key Features

Finish
Polished Brass
Material
Heavy-duty Diecast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U9897
Zoro #
G8641216
UPC #
49793098979
Country of Origin
Taiwan, Province of China

Details

Finish
Polished Brass
Material
Heavy-duty Diecast Zinc
Item
Security Swing Bar Lock

Description

"Secure your home or office doors with additional security with the U 9897 Swing Bar Lock. This door bar lock is a security locking device for hinged, swing-in doors, allowing a door to be slightly opened 2” to allow safe viewing and ventilation. The 3-7/8” long hinged bar folds over the closed door to engage the catch, adding extra security to your swing-in door. It can also be placed out of reach of children, high on a door, so they cannot open the door themselves and enter or exit into dangerous areas. This swing bar lock is constructed of zinc diecast with a brass finish. It’s strong and durable, sure to last, and installation is quick and easy. All installation fasteners are included, including shim spacers for leveling. 3-7/8” bar length x 2-1/2” height.


  • • This Swing Bar Lock is a security locking device for hinged swing-in doors, allowing a door to be slightly opened to allow safe viewing and ventilation
  • • This swing bar lock can also be installed out of reach of children so they cannot open the door by themselves, providing additional child-safe door security
  • • Installation is quick and easy additional security for your doors are within reach! Installation fasteners, including plastic shim spacers for leveling, are included
  • • This swing bar lock is constructed of zinc diecast with a brass finish. Its strong and durable, sure to last
  • • This swing bar lock has a long, hinged bar, which folds over the closed door to engage the catch. 3-7/8 bar length x 2-1/2 height
  • • Mounting hardware is included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.