Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 10.875 in. H X 3.875 in. L Brushed Stainless Steel Stainless Steel Door Guard

  • Mfr # U 10539

  • Zoro # G8640741


product price: $28.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 10539
Zoro #
G8640741
UPC #
49793105394
Country of Origin
United States

Description

This is a stainless steel door reinforcer in a satin finish. This combo lock reinforcer helps prevent a forced entry. Typically used on wood or metal doors that are 1-3/4 in. thick with mortise or drive-in latches. Accommodates key-in knob locksets and deadbolt combination locksets. It features two 2-1/8 in. bores with a 2-3/8 in. backset. Hole spacing is 5-1/2 in. on center. Dimensions are 3-7/8 in. wide and 10-7/8 in. tall.


  • • Designed for double bore doors with a 2-3/8 in. backset
  • • Helps protect against a forced entry
  • • For use on doors 1-3/4 in. thick that have mortise or drive-in latches
  • • Stainless steel construction with satin finish
  • • Pre-punched for easy mounting
  • • Mounting hardware included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.