
Door Hinge Commercial Smooth Pivot, 3-1/2 in. x 3-1/2 in. w/ Square Corners, Matte Black 3 Pack
Mfr # U 1156283
Zoro # G811906512
product price:Â $17.55
/eaKey Features
Holes per Leaf
3
Material
Steel
Door Leaf Height
Up to 6 ft. 8 in.
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U 1156283
Zoro #
G811906512
UPC #
-
Country of Origin
China
Dimensions
Door Leaf Height
Up to 6 ft. 8 in.
Details
Holes per Leaf
3
Material
Steel
Finish
Matte Black
Item
Door Hinge
Description
Are you in need of replacing you hinges on your commercial or industrial door? This set of 3 hinges offers dependable functionality and allows for smooth, effortless and quiet operation on their ball bearing hinges and non-removable pinch Constructed from high gauge steel that installs right the first time and will stand up to the elements. Enhance the functionality of your door. One pack will replace the hinges for 1 exterior door up to 6 foot 8 inch tall most common door height. 1 inch flat head screws are included for a quick and simple installation. For best results use a hand held screwdriver to avoid stripping the screw head. To do a new installation a hammer and chisel may be required for mortising. Order your 3 pack today and renew your old worn out hinges.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.