Door Hinge Commercial Smooth Pivot, 4 in. w/ Square & 5/8 in.Corners, Satin Nickel 3 Pack
- Mfr # U 1157353
- Zoro # G411906318
Key Features
Specifications
Details
- MFR #
- U 1157353
- Zoro #
- G411906318
- UPC #
- -
- Country of Origin
- China
- Item
- Door Hinge
- Material
- Steel
- Finish
- Satin Nickel
- Holes per Leaf
- 4
Description
Are you in need of replacing you hinges on your commercial or industrial door? This set of 3 hinges offers dependable functionality and allows for smooth, effortless and quiet operation on their ball bearing hinges and non-removable pinch Constructed from high gauge steel that installs right the first time and will stand up to the elements. Enhance the functionality of your door. One pack will replace the hinges for 1 exterior door up to 6 foot 8 inch tall (most common door height). 1 inch flat head screws are included for a quick and simple installation. For best results use a hand held screwdriver to avoid stripping the screw head. To do a new installation a hammer and chisel may be required for mortising. Order your 3 pack today and renew your old worn out hinges.
- • Typically used on exterior doors for a business or commercial property
- • Square and 5/8 inch corner radius 4 inch height
- • Constructed from high gauge steel with a satin nickel finish
- • All the necessary fasteners are included for a quick and simple installation
- • Each hinge is backed by an iron clad Lifetime Warranty
- • Please refer to the line art drawing for dimensions and compare to your needs before purchasing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.