Door Hinge Commercial UL Adjust Self-Close, 4 in. w/ Square & 5/8 in. Corners, Satin Brass 3 Pack

  • Mfr # U 1159363

  • Zoro # G411924336


product price:  $48.35
/ea

Key Features

Color
Satin Brass
Size
4 in.
Finish
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U 1159363
Zoro #
G411924336
UPC #
-
Country of Origin
China

Dimensions

Size
4 in.

Details

Color
Satin Brass
Finish
Satin Brass
Item
Spring Hinge

Description

Do you need to replace the door hinges from the house into the garage? Start with this pack of commercial spring hinges. Spring Hinges are also known as spring loaded hinges or door closing hinges. In new construction they are now required in many states to install on the door leading into your garage. The adjustable tension spring in the hinge automatically closes the door helping to minimize any harmful gas fumes from getting into your home or office. This pack can be used on a single door. The spring tension can be adjusted for a stronger or weaker closing power to ensure your door from your home to the garage area is closed securely. Order your pack today and replace the worn out hinges you have.


  • • Typically used on exterior doors for a business or commercial property
  • • Square and 5/8 inch radius corner and 4 inch height
  • • Constructed from high gauge steel with a satin brass finish
  • • All the necessary fasteners are included for a quick and simple installation
  • • Each hinge is backed by an iron clad Lifetime Warranty
  • • Please refer to the line art drawing for dimensions and compare to your needs before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.