Door Hinge Residential Smooth Pivot, 3-1/2 in. with 1/4 in. Corners, Satin Nickel 12 Pack
- Mfr # U 11505612
- Zoro # G311924283
Key Features
Specifications
Product Information
- MFR #
- U 11505612
- Zoro #
- G311924283
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Door Hinge
- Material
- Steel
- Finish
- Satin Brass
- Holes per Leaf
- 3
Description
Do you need to, or want to replace your door hinges? This set of 12 hinges offers dependable functionality and allows for smooth, effortless and quiet operation. They are perfect for any room in your home. Constructed from high gauge steel that installs right the first time and will stand up to the elements. Enhance the beauty of your home and keep the durable functionality. One pack will replace the hinges for 4 exterior doors up to 6 foot 8 inch tall (most common door height). 1 inch flat head screws are included for a quick and simple installation. For best results use a hand held screwdriver to avoid stripping the screw head. To do a new installation a hammer and chisel may be required for mortising. Get your pack today and enhance the beauty of your home.
- • Typically used on exterior doors for a residence
- • 1/4 inch corner radius and 3-1/2 inch height
- • Constructed from durable steel with a satin brass finish
- • All the necessary fasteners are included for a quick and simple installation
- • Each hinge is backed by an iron clad Lifetime Warranty
- • Please refer to the line art drawing for dimensions and compare to your needs before purchasing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.