Door Hinge Residential Smooth Pivot, 3-1/2 in. with 5/8 in. Corners, Oil Rubbed Bronze 12 Pack

  • Mfr # U 11508712

  • Zoro # G011924286


product price:  $29.99
/ea

Key Features

Material
Steel
Finish
Oil Rubbed Bronze
Holes per Leaf
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U 11508712
Zoro #
G011924286
UPC #
-
Country of Origin
China

Details

Item
Door Hinge
Material
Steel
Finish
Oil Rubbed Bronze
Holes per Leaf
3

Description

Do you need to, or want to replace your door hinges? This set of 12 hinges offers dependable functionality and allows for smooth, effortless and quiet operation. They are perfect for any room in your home. Constructed from high gauge steel that installs right the first time and will stand up to the elements. Enhance the beauty of your home and keep the durable functionality. One pack will replace the hinges for 4 exterior doors up to 6 foot 8 inch tall (most common door height). 1 inch flat head screws are included for a quick and simple installation. For best results use a hand held screwdriver to avoid stripping the screw head. To do a new installation a hammer and chisel may be required for mortising. Get your pack today and enhance the beauty of your home.


  • • Typically used on exterior doors for a residence
  • • 5/8 inch corner radius and 3-1/2 inch height
  • • Constructed from high gauge steel with an oil rubbed bronze finish
  • • All the necessary fasteners are included for a quick and simple installation
  • • Each hinge is backed by an iron clad Lifetime Warranty
  • • Please refer to the line art drawing for dimensions and compare to your needs before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.