Door Hinge Residential Smooth Pivot, 4 in. w/ Square Corners, Satin Nickel 3 Pack

  • Mfr # U 1150353

  • Zoro # G111906137


product price:  $12.39
/ea

Key Features

Finish
Satin Nickel
Holes per Leaf
4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U 1150353
Zoro #
G111906137
UPC #
-
Country of Origin
China

Details

Finish
Satin Nickel
Holes per Leaf
4
Item
Door Hinge
Material
Steel

Description

Do you need to, or want to replace your door hinges? This set of 3 hinges offers dependable functionality and allows for smooth, effortless and quiet operation. They are perfect for any room in your home. Constructed from high gauge steel that installs right the first time and will stand up to the elements. Enhance the beauty of your home and keep the durable functionality. One pack will replace the hinges for 1 exterior door up to 6 foot 8 inch tall (most common door height). 1 inch flat head screws are included for a quick and simple installation. For best results use a hand held screwdriver to avoid stripping the screw head. To do a new installation a hammer and chisel may be required for mortising. Get your pack today and enhance the beauty of your home.


  • • Typically used on exterior doors for a residence
  • • Square corner 4 inch height
  • • Constructed from durable steel with a satin nickel finish
  • • All the necessary fasteners are included for a quick and simple installation
  • • Each hinge is backed by an iron clad Lifetime Warranty
  • • Please refer to the line art drawing for dimensions and compare to your needs before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.