Zoro Homepage

Door Holder Black Rubber Tip (10 Pack)

  • Mfr # 658-1051

  • Zoro # G500934987


product price: $10.49
/ea

Key Features

Finish
Black
Height
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
658-1051
Zoro #
G500934987
UPC #
80296305089
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in.

Details

Finish
Black

Description

These door holder replacement tips are constructed of solid rubber and come black in color. They feature a saw-tooth profile at the bottom of each tip, designed to provide for a strong hold when in use. The narrow end that inserts into the door holder has an 11/16 in. diameter. This style of door holder tip requires installation with one fastener, also included in package contents. These tips are easy to install and are used by many in both residential and commercial applications.
  • This hardware is used to replace worn tips on drop down door holders
  • 1 in. outside diameter x 13/16 in. overall height
  • Black in color
  • Constructed of rubber
  • One fastener included for every tip
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.