Zoro Homepage

Door Insert fits 1 in. Thick Round Edge Doors, Cast Zamak, Chrome Finish (Single Pack)

  • Mfr # 656-7235

  • Zoro # G100934271


product price: $10.65
/ea

Key Features

Thickness
1in
Includes
One fastener is included
Finish
Chrome Plate
Features
Used with restroom partition door panels in new installs, and for repair or replacement projects, Fits 1 inch thick door panels with round edges.
Material
Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656-7235
Zoro #
G100934271
UPC #
80296310687
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
1in

Details

Includes
One fastener is included
Finish
Chrome Plate
Features
Used with restroom partition door panels in new installs, and for repair or replacement projects, Fits 1 inch thick door panels with round edges.
Material
Zinc Alloy
Color/Finish
Chrome

Description

This door insert is constructed of zinc alloy (cast Zamak) and it comes in a chrome plated finish. It fits on partition door panels that have round edges and measure 1 in. thick. This hardware is designed for use with partition hardware manufactured by Ampco and Metpar.
  • Used with restroom partition door panels in new installs, and for repair or replacement projects
  • Fits 1 in. thick door panels with round edges
  • Chrome plated finish
  • Zinc alloy (cast Zamak) construction
  • One fastener is included with this item
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.