
Door Insert, Fits 1 in. Thick Square Edge Door Panels, Chrome Plated Zamak (Single Pack)
Mfr # 656-2484
Zoro # G111928924
product price: $10.29
/eaKey Features
Color
Chrome
Thickness
1 in.
Finish
Chrome Plated
Material of Construction
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
656-2484
Zoro #
G111928924
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
1 in.
Details
Color
Chrome
Item
Door Insert
Finish
Chrome Plated
Material of Construction
Zinc Alloy
Description
This cam housing door insert is constructed of zinc alloy (cast Zamak) and it comes in a chrome plated finish. It features an open end style, and it fits on partition door panels that have square edges and measure 1 inch thick.
- • Used with restroom partition door panels in new installs, and for repair or replacement projects
- • Fits 1 inch thick door panels with square edges
- • Chrome plated finish
- • Zinc alloy (cast Zamak) construction
- • Fasteners are not included with this item
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.