This item is Discontinued.

Prime-Line Door Kit, 7/8 in. Door and 1-1/4 in. Pilaster, Zamak, Chrome, Outswing 1 Kit 656-3111

This item is Discontinued.

Prime-Line

Door Kit, 7/8 in. Door and 1-1/4 in. Pilaster, Zamak, Chrome, Outswing 1 Kit (Discontinued)

Mfr # 656-3111
Zoro # G300933715
UPC # 80296318546
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
656-3111
Zoro #
G300933715
UPC #
80296318546
Country of Origin
Taiwan, Province of China

Details

Color/Finish
Chrome

Description

This inswinging door kit is constructed of zinc alloy (cast Zamak) and all components come in a chrome plated finish. These are the Sentry Supply components included with this kit: One #650-6596 slide latch, one #650-7133 door insert (top, open style), one #650-7130 door insert (bottom, open style), one #650-6482 strike & keeper, one #650-6626 hook & bumper, one #650-6557 bottom pivot hinge with 1/2 inch pintle, one #650-7055 pivot hinge pin, one #650-6551 top pivot hinge, with T-27 Torx security fasteners for installation of all components. These fasteners feature tamper-resistant 6-lobe security drives with center pins.
  • Used with restroom partition door panels in new installs, and for repair or replacement projects
  • Components are for use with a 7/8 in. thick door panel and a 1-1/4 in. square edge pilaster
  • Chrome plated finish
  • Zinc alloy (cast Zamak) construction
  • All fasteners included with this kit feature T-27 Torx security drives
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.