
Door Knob Rosettes, 3 in. Outside Diameter, Polished Solid Brass (1 Pair)
Mfr # E 2296
Zoro # G300933333
product price: $10.19
/pk 2, $5.10/eaKey Features
Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E 2296
Zoro #
G300933333
UPC #
49793022967
Country of Origin
China
Details
Finish
Brass
Description
These door knob rosettes are constructed of stamped solid brass material and come in a polished finish. This rosette features an 11/16 in. center hole diameter and a large 3-in. outside diameter. These rosettes are designed to match older Victorian style handle sets. They are non-handed and commonly used on bedroom doors, bathroom doors, pantry doors and others. Includes installation fasteners. Not for use on exterior/entry doors.For use on interior doors only Designed to match Victorian style door knob locksets Non-handed replacement hardware allows for use on both left and right-handed swinging doors Constructed of stamped solid brass; polished finish Includes two rosettes and four fasteners Easy to install in less than 30 minutes with a few simple tools Not for use on large 2-1/8 in. diameter pre-bored doors For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.