Shop PRIME-LINE
See all product information
Create Account
Black, Screen Door Latch and Pull, fits Bay Mills Sliding Screen Doors (Single Pack)
Mfr # A 220
Zoro # G6272977
product price:Â
$
7.85
/ea
Key Features
Color
Black
Material
Plastic, Steel
Finish
Unfinished
Length
4 1/4 in
Width
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A 220
- Zoro #
- G6272977
- UPC #
- 049793002204
- Country of Origin
- China
- Item
- Latch and Pull
- Color
- Black
- Material
- Plastic, Steel
- Finish
- Unfinished
- Mounting
- Surface
- Includes
- screws
- Grip Style
- Rectangular
- Projection
- 1.25"
- Product Type
- Sliding Handle and Latch Kit
- Includes Hardware
- Hardware Included
- ANSI/BHMA Finish
- Unfinished
- For Use With Door Type
- Screen Door
Description
Latch and Pull, Length 4 1/4 in, Width 9/16 in, Material Plastic, Steel, Black, Unfinished Finish, Roller Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.