Shop PRIMELINE TOOLS
See all product information
Create Account
White, Sliding Patio Door Keyed with Bolt Lock (Single Pack)
Mfr # U 9919
Zoro # G0570390
product price:Â
$
27.69
/ea
Key Features
For Use With
Showcase Sliding Doors
Max. Latching Distance (In.)
2 in
Cylinder
7/8 in
Key Number
Random
Bolt Hole Dia. (In.)
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9919
- Zoro #
- G0570390
- UPC #
- 049793011183
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- For Door Thickness (In.)
- 1/4, 1/8, 3/16
- Overall Height
- 4 3/4 in
- Overall Width
- 1 in
- Door Thickness - Minimum
- 1/8 in
- Overall Length
- 1 in
- Door Thickness - Maximum
- 1/4 in
- Bolt Hole Diameter
- 3/16 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Item
- Sliding Door Lock
- For Use With
- Showcase Sliding Doors
- Max. Latching Distance (In.)
- 2 in
- Cylinder
- 7/8 in
- Key Number
- Random
- Finish
- paint
- Key Type
- Keyed Alike
- Includes
- (2) Installation Screws
- Backset
- Adjustable
- Product Type
- Sliding Door Lock
- Operation Style
- Manual
- Includes Hardware
- Hardware Included
- Type
- Adjustable Backset
Description
Sliding Door Keyed Lock, Adjustable Backset, Paint Finish, 7/8 In. Cylinder, Bolt Hole Dia. (In.) 3/16, Max. Latching Distance (In.) 2, For Door Thickness (In.) 3/16, 1/8, 1/4, Key Number Random, Key Type Different, For Use With Showcase Sliding Doors, Includes (2) Installation Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov