Zoro Homepage

Pull Plate, 3/4 in. Round Handle, 3-1/2 in. x 15 in., Satin Aluminum (Single Pack)

  • Mfr # J 4715

  • Zoro # G611906231


product price: $25.55
/ea

Key Features

Color
Aluminum
Spring Size
15 x 3-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J 4715
Zoro #
G611906231
UPC #
-
Country of Origin
China

Dimensions

Spring Size
15 x 3-1/2 in.

Details

Color
Aluminum

Description

This is a 4 inch x 16 inch satin aluminum pull plate with round handle. They are usually used on commercial doors. It is satin aluminum with 6 mounting holes. Matching fasteners are included. Meets ANSI specifications.


  • • Satin aluminum pull plate
  • • Solid aluminum construction
  • • Satin aluminum finish
  • • 4 inch x 16 in
  • • Fasteners included
  • • Round style pull handle included
  • • Meets ANSI specifications
  • • Please refer to the line art drawing and compare with your original item before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.