Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Sliding Screen Door Pull, fits Andersen Sliding Screen Doors (Single Pack)

  • Mfr # A 208

  • Zoro # G6540453


product price: $6.09
/ea
Sold in multiples of 2 for $12.18

Key Features

Finish
Unfinished
Material
Plastic
Size
2-1/8 in.
Product Type
Sliding Handle
Length
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 208
Zoro #
G6540453
UPC #
049793002082
Country of Origin
China

Dimensions

Size
2-1/8 in.
Length
3 3/8 in
Width
3 5/16 in
Overall Length
3 3/8 in
Overall Height
3 3/8 in
Overall Width
3 5/16 in

Details

Item
Sliding Handle
Finish
Unfinished
Material
Plastic
Product Type
Sliding Handle
Color
Ivory
For Use With Door Type
Screen Door
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Unfinished

Description

Sliding Handle, Length 3 3/8 in, Width 3 5/16 in, Material Plastic, Ivory, Unfinished Finish, Roller Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.