Zoro Homepage

Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Bronze

  • Mfr # U 11126

  • Zoro # G200934225


product price: $18.99
/ea

Key Features

Door Thickness
3 in.
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 11126
Zoro #
G200934225
UPC #
49793211262
Country of Origin
China

Dimensions

Door Thickness
3 in.

Details

Finish
Oil Rubbed Bronze

Description

This high security door lock is constructed of extruded aluminum and comes in a satin nickel anodized finish. Meets the Texas building code requirements, and it is designed to withstand up to 800 lbs. of force, making it virtually impossible to breach from the exterior. Features a spring-loaded, child-safe and tamper-resistant design that protects against unauthorized entry by preventing lock bumping and lock picking (while in the locked position). Installation of this non-handed reinforcement lock can be accomplished in just minutes. Can be used on any swing-in door of any door thickness. All fasteners and installation instructions are included with this item. Fasteners include 3 in. long hardened screws that anchor into the door jamb and studs.
  • Used on swing-in doors to protect against unauthorized entry by preventing lock bumping and lock picking (while in the locked position)
  • 3 in. tall stop projects 1 in. beyond face of door when in locked position
  • Meets Texas building code requirement, and tamper resistant and child-safe design
  • Extruded aluminum construction in bronze anodized finish
  • These fluted glass door knobs are 2 in. outside diameter knobs with 1-15/16 in. projection and 17/64 in. x 3-1/2 in. square spindles - has glass, diecast and steel components
  • Will fit any in-swing door
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.