Zoro Homepage

Door Reinforcement Lock, Solid Brass, Polished Brass w/ Integral Pull

  • Mfr # U 114706

  • Zoro # G111928801


product price: $20.49
/ea

Key Features

Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 114706
Zoro #
G111928801
UPC #
-
Country of Origin
China

Details

Color
Brass

Description

Add an extra layer of security to your home with this Defender Security Door Reinforcement Lock. Designed to withstand 800 lbs. of force, you can rest easy knowing your family is safe and protected! This reinforcement lock has a spring-loaded design, aluminum construction and a polished brass anodized finish with an additional integral finger pull for easy operation. This reinforcement lock can be quickly and easily installed on any swing-in door of any thickness, and can help ensure the door cannot be opened from the outside by being kicked inch Additionally, it’s tamper-resistant, so it can protect against lock picking and bumping. Plus, it’s child-safe, because you can install it higher on a door, where your young ones can’t reach. Length is 2 to 0.19 inch. Width is 1 to 0.38 inch. Installation takes minutes, and the U 114706 door reinforcement lock comes with 3 inch hardened screws. Extra home security and peace of mind are well within reach, and doesn’t have to come with the high price tag of an alarm system! Be sure to view the manufacturer’s How-To Installation Video also linked to this page, in the upper left-hand corner.


  • • KEEP YOUR HOME SAFE – Designed to withstand 800 pounds of force, this U 114706 polished brass finish door reinforcement lock helps to prevent doors from being kicked in, increasing your home security and keeping you and your family safe!
  • • EASY INSTALLATION – The included 3 inch hardened screws make installation a breeze – extra security and peace of mind can be achieved in just minutes. Watch the video on this page for installation tips and operating instructions.
  • • ADDITIONAL HOME SECURITY – Use this high security door reinforcement lock for additional home security on any swing-in door of any thickness. It helps to ensure any door cannot be opened from the outside.
  • • CHILD-SAFE AND TAMPER-RESISTANT – The spring-loaded design can be installed at a higher level, to ensure it is child-safe. Plus, while locked, this tamper-resistant door latch protects against the door being kicked in, lock picking and bumping.
  • • PRE-DRILLING – The included 3 inch security screws require holes to be pre-drilled with 1/8 inch drill bit. Do not use a drill driver with max torque setting to install the 3 inch screws as you can strip or break the heads. Some doors may require mortising. Additional mortising may be required to fit your door.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.