Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 4.5 in. H X 3.875 in. L Brass-Plated Brass Door Reinforcer

  • Mfr # U 9555

  • Zoro # G7697983


product price: $18.19
/ea

Key Features

Door Thickness
1-3/8in
Backset
2-3/8in
Finish
Brass
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9555
Zoro #
G7697983
UPC #
049793095558
Country of Origin
United States

Dimensions

Door Thickness
1-3/8in

Details

Backset
2-3/8in
Finish
Brass
Material
Solid Brass

Description

This is a solid brass door reinforcer in a bright brass finish. This helps prevent a forced entry. Typically used on wood or metal doors that are 1-3/8 in. thick with mortise or drive-in latches. Accommodates key-in knob locksets or deadbolts. It features one 2-1/8 in. bore with a 2-3/8 in. backset. Dimensions are 3-7/8 in. wide and 4-1/2 in. tall.


  • • Reinforced and repairs doors
  • • Easy to install
  • • Assists in preventing forced entry
  • • Use on wood or metal doors with mortis or drive-in latches
  • • Accommodates key-in knob locksets or deadbolts
  • • Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.