Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prime-Line Prime-Line Charcoal Fiberglass Screen Door Repair Kit 36 in. W X 84 in. L 1 pk P7515

Prime-Line Charcoal Fiberglass Screen Door Repair Kit 36 in. W X 84 in. L 1 pk (Discontinued)

  • Mfr # P7515
  • Zoro # G2698811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7515
Zoro #
G2698811
UPC #
49793075154
Country of Origin
United States

Dimensions

Width
36 in
Length
84 in
Spline Length
30 ft
Spline Size
0.18 in

Details

Color
Charcoal Gray
Item
Door Screen
Material
Fiberglass
Includes
Screen Cloth, Hollow-core Screen Spline, Rolling Tool
Product Type
Cleaning Kit

Description

This screening kit contains the basic materials and tool needed for rescreening one 36 in. x 84 in. screen door (or smaller) and up to two (medium size) or to four (small size) window screen frames, depending on sizes to be screened.


  • • Used to replace window or patio door screening
  • • Plastic rolling tool with convex and concave wheels provides easy installation of screen and spine
  • • A sharp cutting tool will be needed to trim excess screen
  • • For further dimensional information, please see the line drawing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.