Door Slide Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome, Inswing, Square (Single Pack)

  • Mfr # 656-6602

  • Zoro # G000935057


product price:  $17.15
/ea

Key Features

Color/Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656-6602
Zoro #
G000935057
UPC #
80296307731
Country of Origin
Taiwan, Province of China

Details

Color/Finish
Chrome

Description

This oval shaped slide latch is constructed of diecast Zamak and comes in a polished chrome plated finish. It is surface mounted and features mounting holes 3-1/2 in. on center with a 1-1/8 in. bolt throw. This surface mounted slide latch includes chrome plated one-way shoulder screws and unslotted barrel nut fasteners, required for installation. This toilet partition slide latch is used by many and is easy to install. This item does not include a strike or keeper.
  • Used to replace broken or missing slide latches. Used as privacy lock in toilet partition stalls
  • 3/16 in. x 3-3/32 in. x 1 in. slide bar, 3-1/2 in. hole center spacing, 1-7/8 in. wide housing
  • Polished chrome plated finish
  • Diecast Zamak construction
  • Fasteners included: 2 chrome one-way shoulder screws (#10-24 x 15/16 in.) and 2 chrome unslotted barrel nuts (#10-24 x 1/2 in.)
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.