
Door Stop, Flexible Stainless Steel Strap, White Rubber Retainers, For Doors Up To 3 in. 1 Set
Mfr # U 101102
Zoro # G311906326
product price:Â $9.19
/eaKey Features
Height
1-1/2 in.
Width
1-3/8 in.
Length
5-1/16 in.
For Use With
Hinged Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U 101102
Zoro #
G311906326
UPC #
-
Country of Origin
China
Dimensions
Height
1-1/2 in.
Width
1-3/8 in.
Length
5-1/16 in.
Details
For Use With
Hinged Doors
Item
Door Stop
Description
Do you have a hinged door in your home or office, classroom or shop - that needs to remain open? If so, now you can spare yourself the work, the mess, and the expense of having to drill holes into your finished walls, baseboards and floors. Holding a door open with a single simple device like these portable holders could not get any easier. They feature a practical and easy-to-slide-under method of installation and require no tools or fasteners. To use these stops on a hinged door, simply arch the metal strap downward and slide it under the door's edge. These door holders work best when the arch creates tension between the rubber feet of the holder and floor beneath it. No tools or fasteners are necessary. Order yours today.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.