Door Stop w/ Door Retainer on Pivoting Arm, White, w/Adhesive Back, For 1-3/4 in. Thick Door

  • Mfr # U 101112

  • Zoro # G311906401


product price:  $9.19
/ea

Key Features

Material
Plastic and Metal
Mounting Type
Floor-Mounted
Color
White
For Use With
Interior, Exterior, Self-closing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U 101112
Zoro #
G311906401
UPC #
-
Country of Origin
China

Details

Item
Door Stop Bumper with Door Retainer
Material
Plastic and Metal
Mounting Type
Floor-Mounted
Color
White
For Use With
Interior, Exterior, Self-closing

Description

Do you have a hinged door in your home or office, classroom or shop that could use a door stop and holder? These door stops with pivoting holders are designed to do exactly that; stop the door at a specific spot and hold it open when necessary. Spare yourself the work, the mess, and the expense of having to drill holes into your finished walls, baseboards, and floors. Instead, use this easy-to-install door stop-and-hold device that mounts onto any hard-finished flooring. The door-holding catch on the pivoting arm can then be swung around the door's edge to hold it open, which is ideal when carrying in items, loading up the vehicle, or even just for better ventilating with the outdoor air. Equipping a self-closing door with one of these stop bumpers and door retainers work great with doors that close when forced by a spring, a pneumatic closer, gravity, or even just a slight breeze. The stop and bumper feature also help to avoid an opening door from impacting and damaging an adjacent wall, woodwork, and other household furnishings. Holding a door open with a simple device like these could not get any easier, as their method of installation requires no tools or fasteners. Order yours today.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.