Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prime-Line Prime-Line 4-7/8 in. H X 1-1/4 in. L Polished Brass Brass Door Strike U9484

Prime-Line 4-7/8 in. H X 1-1/4 in. L Polished Brass Brass Door Strike (Discontinued)

  • Mfr # U9484
  • Zoro # G4693154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U9484
Zoro #
G4693154
UPC #
49793094841
Country of Origin
China

Details

Finish
Polished Brass
Material
Solid Stainless Steel
Item
Strike Plate

Description

The Defender Security ASA Solid Brass Strike Plate is ideal for use on wood or metal door jambs. Constructed of solid brass, the strike plate features a polished finish and comes with combo screws for simple installation. Meets ANSI A156.2 Used on wood or metal jambs with most grade 1 locksets.


  • • For use on commercial wood or metal jambs
  • • Compatible with most grade 1 locksets
  • • Constructed of solid brass
  • • Includes combo screws for wood or metal jambs
  • • Meets ANSI A156.2 standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.