Door Strike, Accommodates 5-1/2 in. - 6 in. Hole Centers, Steel, Satin

  • Mfr # U 10385

  • Zoro # G500935595


product price: $14.15
/ea

Key Features

Finish
Satin Nickel
Length
5-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 10385
Zoro #
G500935595
UPC #
49793103857
Country of Origin
China

Dimensions

Length
5-1/2 in.

Details

Finish
Satin Nickel

Description

This maximum security combination strike is constructed of stamped steel and it comes plated in a satin nickel finish. It features slightly taller latch and bolt openings to accommodate door hardware spaced from 5-1/2 in. to 6 in. from center to center. This security strike is designed to replace the standard (separate) latch and deadbolt strike plates with a one-piece combo plate and up to 5 more screws for maximum security. Installation of this combo strike repairs and strengthens a locked door with six 3 in. long screws that attach to the jack/trimmer stud to help prevent kick-ins. Some mortising and pilot hole drilling may be required for flush install.
  • Used to replace standard separate latch and deadbolt strikes with one piece security
  • Ideal for use where high security is desired
  • For hinged doors with deadbolt and handle set on 5-1/2 in. to 6 in. hole centers
  • Satin nickel-plated finish to match existing door hardware
  • Installs with six 3 in. screws and three 3/4 in. screws for maximum strength and protection
  • Replaces most standard latch and deadbolt strikes with 1 piece security
  • Mounting hardware included
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.