
Door Strike Commercial ASA 1-1/4 x 4-7/8 in. with Screws Classic Bronze Finish (Single Pack)
Mfr # U 11200
Zoro # G311906227
Key Features
Specifications
Product Information
Details
Description
This Security ASA Adjustable Door Strike is constructed of steel and it comes in a brass-plated finish. It is ideal for use on wood or metal door jambs. Constructed of solid steel, the strike plate features a classic bronze finish and comes with combo screws for simple installation. Meets ANSI A156.2 Used on wood or metal jambs with most grade 1 locksets. For best results, follow the installation instructions included with each package. These strikes are easy to replace using only a few simple tools. Please refer to the line art drawing and compare with your original item before purchasing.
- • Constructed of durable stamped steel
- • Comes in a beautiful, corrosion resistant, classic bronze finish
- • Designed for use with door latch hardware on hinged swinging doors
- • Features industry standard design features and includes all installation fasteners
- • Easy to install with only a few simple tools
- • Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.