Shop PRIMELINE TOOLS
See all product information
Create Account
Bi-Fold Door Top Pivot and Guide Wheel (2 Pack)
Mfr # N 7266
Zoro # G3344238
product price:Â
$
5.39
/pr
Key Features
Material
Steel, Nylon
Finish
Unfinished
Mounting
Door Top
Bearing Type
Ball Bearings
Mounting Hole Size (In.)
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 7266
- Zoro #
- G3344238
- UPC #
- 049793372666
- Country of Origin
- China
- Item
- Pivot Wheel
- Material
- Steel, Nylon
- Finish
- Unfinished
- Mounting
- Door Top
- Bearing Type
- Ball Bearings
- Hardware
- Included
- Color
- Silver
- Requires
- Hardware
- Bearings
- Steel
- Number of Wheels
- 1
- Construction
- Steel
- Type
- Bi-Fold Door
- For Use With
- Closet Doors
- Includes
- Guide, Pivot
- Product Type
- Pivot Wheel
- Wheel Material
- Nylon
- Bearing Material
- Nylon
- Compression
- Spring Loaded
- Shaft Material
- Nylon
- Wheel Edge Type
- Flat
- Count
- 2
- Includes Hardware
- Hardware Included
- For Top/Bottom
- Top
- Weight Capacity
- 30 lb
Description
Closet Door Top Pivot/Guide Wheel, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Silver, Unfinished Finish, Shaft Length 61/64 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 61/64, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.