Shop PRIMELINE TOOLS
See all product information
Create Account
9/16 in., 180 Degree Chrome Door Viewer (Single Pack)
Mfr # S 4185
Zoro # G3345297
product price:Â
$
7.19
/ea
Key Features
Viewing Angle
180 Degrees
Mounting Hole Dia.
9/16 in
Finish
Chrome-Plated
For Door Thickness
1 3/8 to 2 in
Material
Solid Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S 4185
- Zoro #
- G3345297
- UPC #
- 049793041852
- Country of Origin
- China
- Item
- Door Viewer
- Viewing Angle
- 180 Degrees
- Finish
- Chrome-Plated
- Material
- Solid Brass
Description
Door Viewer, 180 Degrees Viewing Angle, Mounting Hole Dia. 9/16 in, Chrome-Plated Finish, Material Solid Brass, For Door Thickness 1 3/8 to 2 in, Not Applicable Fire Rating