Brushseal, Polyp., 1-1/4-in x 45 Degree Holder, 3-in Brush, 94-in
- Mfr # BP4123-94
- Zoro # G5971622
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Length
94 Inches
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Insert Material
Polypropylene
Overall Width
7 5/6 ft
Type
Surface Mount; Black Multifilament Polypropylene Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP4123-94
- Zoro #
- G5971622
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
- Item
- Brush Seal
- Insert Material
- Polypropylene
- Type
- Surface Mount; Black Multifilament Polypropylene Brush Weatherseal with 45 Degree Clear Anodized Aluminum Holder
- Standards
- UL Listed 28H6
- Includes
- Galvanized Self-Drilling Mounting Screws
- Brush Material
- Polypropylene
- Flexibility Temperature - Minimum
- 158 Degrees F
- Product Type
- Brush Seal
- Holder Material
- Aluminum
- Holder Finish
- Mill
- Brush Color
- Black
- Number of Pieces
- 1
- Holder Angle
- 45 Degrees Angle
- Compatible Product Type
- Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Dimensions
- Length
- 94 Inches
- Overall Width
- 7 5/6 ft
- Size (In.)
- 94 in x 1-1/4 in x 3 in
- Brush Length
- 1 1/3 in
- Width Type
- Single
- Component Widths
- 7 5/6 ft
- Holder Length
- 94 in
Description
Brushseal,Polyp.,1-1/4"x45 deg. Ho
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.