Shop PRIMELINE TOOLS
See all product information
Create Account
160 Degree Door Viewer, 15/32 in., UL Listed, Chrome Plated (Single Pack)
Mfr # S 4365
Zoro # G3345321
product price:Â
$
10.85
/ea
Key Features
Viewing Angle
160 Degrees
Mounting Hole Dia.
1/2 in
Finish
Chrome-Plated
For Door Thickness
1 3/8 to 2 in
Material
Solid Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S 4365
- Zoro #
- G3345321
- UPC #
- 049793043658
- Country of Origin
- Taiwan, Province of China
Dimensions
- Mounting Hole Dia.
- 1/2 in
- For Door Thickness
- 1 3/8 to 2 in
- Mounting Hole Diameter
- 1/2 in
- Door Thickness - Maximum
- 2 1/8 in
- Door Thickness - Minimum
- 1 5/16 in
Details
- Item
- Door Viewer
- Viewing Angle
- 160 Degrees
- Finish
- Chrome-Plated
- Material
- Solid Brass
- Standards
- UL listed
Description
Door Viewer, 160 Degrees Viewing Angle, Mounting Hole Dia. 1/2 in, Chrome-Plated Finish, Material Solid Brass, For Door Thickness 1 3/8 to 2 in, Not Applicable Fire Rating, Standards UL listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov