Shop PRIME-LINE
See all product information
Create Account
Cast Brass Wall Protector with Convex Bumper, 1 In., Polished Chrome, (Single Pack)
Mfr # J 4724
Zoro # G400933684
product price:Â
$
11.15
/ea
Key Features
Finish
Chrome
Height
1 in.
Base Diameter
1in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J 4724
- Zoro #
- G400933684
- UPC #
- 49793047243
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1 in.
- Base Diameter
- 1in
Details
- Finish
- Chrome
Description
This wall stop is constructed of cast brass with a protruding rubber bumper. The bumper inserts into the outer housing, which threads onto the wall-fastened base plate. Total diameter including cast brass housing is 1 in. and total reach is 9/16 in. It cannot repair holes caused by doorknobs, but can prevent them when installed correctly. This small sturdy doorstop will protect your walls while not interfering with your home's decor. It also can be used on a bathtub in bathroom layouts where the door swings open into the tub (same applies to towel bars, toilets or vanities that may be in the path of the door). It is also effective at protecting walls and/or furniture from refrigerator handles or cabinet knobs. Please pay close attention to the description and images before ordering as these are about the size of a quarter.Used to protect walls from doorknob damage 1 in. outside diameter (roughly the size of a quarter) Please pay close attention to the size before ordering, as these are small Rubber bumper within cast brass housing Effective, solid and will not interfere with home decor Fasteners included For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.