Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Screws, 5/16 in. X 3-1/2 in., Plain Steel (10 Pack)

  • Mfr # 9047896

  • Zoro # G311906241


product price: $8.75
/pk 10, $0.88/ea

Key Features

Fastener Finish
Plain Steel
Material
Steel
Finish
Plain
Thread Size
5/16 in. X 3-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9047896
Zoro #
G311906241
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/16 in. X 3-1/2 in.

Details

Fastener Finish
Plain Steel
Material
Steel
Finish
Plain

Description

Wood-to-wood dowel screws have wood screw threading on both ends and are used to connect two pieces of wood. A smooth section in the middle allows for use of a wrench or pliers to drive the dowel into the first piece of wood. Pre-drilled holes are needed to prevent wood from splitting. This type of fastener is most often used by hobbyists and woodworkers, particularly furniture makers. Legs on tables, shelving units and chairs are often held in place by dowel screws.


  • • Size: 5/16 inch X 3-1/2 inch
  • • Features a wood screw tip on both ends
  • • Often used to build furniture
  • • Hole should be pre-drilled (slightly smaller than the screw)
  • • Note that for different applications there are available screws that have wood screw on one end and machine screw on other end

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.