
Dowel Screws, 5/16 in. X 3 in., Plain Steel (10 Pack)
Mfr # 9047877
Zoro # G511905990
product price: $9.15
/pk 10, $0.92/eaKey Features
Material
Steel
Thread Size
5/16 in. X 3 in.
Overall Length
3 in.
Pin Diameter
5/16 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9047877
Zoro #
G511905990
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/16 in. X 3 in.
Overall Length
3 in.
Pin Diameter
5/16 in
Details
Material
Steel
Item
Dowel Screws
Finish
Plain
Description
Wood-to-wood dowel screws have wood screw threading on both ends and are used to connect two pieces of wood. A smooth section in the middle allows for use of a wrench or pliers to drive the dowel into the first piece of wood. Pre-drilled holes are needed to prevent wood from splitting. This type of fastener is most often used by hobbyists and woodworkers, particularly furniture makers. Legs on tables, shelving units and chairs are often held in place by dowel screws.
- • Size: 5/16 inch X 3 inch
- • Features a wood screw tip on both ends
- • Often used to build furniture
- • Hole should be pre-drilled (slightly smaller than the screw)
- • Note that for different applications there are available screws that have wood screw on one end and machine screw on other end
- • Thread Type: Deep, Point Style: Sharp
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.