Drywall Repair Patch, 12 in. Square Metal Plate, Adhesive-Backed Mesh (Single Pack)
- Mfr # U 9286
- Zoro # G511924335
product price:
$
17.49
/ea
Key Features
Size
12 x 12 in.
Color
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9286
- Zoro #
- G511924335
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 12 x 12 in.
Details
- Color
- Galvanized
Description
This is a drywall repair patch. It is a 2 inch square rustproof metal with a self-adhesive mesh backing. Adheres to the wall surface surrounding damaged drywall for a quick and easy repair. Hole needing repair should not exceed the size of the mesh to prevent cracks.
- • 12 inch Square Metal Plate
- • Self-Adhesive Mesh Backing
- • Repairs Damaged Drywall
- • Saves repair time
- • Easy to install
- • Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.