Shop PRIME-LINE
See all product information
Create Account
Duck Type Door Floor Stop, Brushed Chrome Plated/Brass Single Pack
Mfr # J 4573
Zoro # G200933563
product price:
$
19.19
/ea
Key Features
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J 4573
- Zoro #
- G200933563
- UPC #
- 49793045737
- Country of Origin
- Taiwan, Province of China
- Finish
- Chrome
Description
This duck type floor stop is constructed of a cast brass alloy and comes in a brushed chrome finish. Its rubber bumper is designed to stop a swinging door from damaging adjacent walls and furnishings, and it comes with a single visible hole at the rear of the base. It features a tall 2 inch reach and a 2-1/2 inch elongated base. This item includes fasteners required for installation over concrete, brick or block, including a concrete machine screw anchor with internal machine screw threads.
- •Solid brass construction
- •Brushed chrome finish
- •Concealed mounting screw
- •Includes rubber bumper
- •Right handed (as viewed from inside looking out)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.